Shop All First Aid Kits
R&B Fabrications
Tactical Medic Pack, Black, 11" L
Mfr # RB-371BK-E
Zoro # G9254705
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000D Cordura
- Height 20 in
- Width 6 in
- Color Black
- Features Main Compartment Fully Padded to Protect Equipment, Web Carrying Handle, Internal Pockets, Padded Contoured Shoulder Straps, Chest Strap and Waist Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-371BK-E
- Zoro # G9254705
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 20 in |
Width | 6 in |
Length | 11 in |
Details
Material | 1000D Cordura |
Color | Black |
Features | Main Compartment Fully Padded to Protect Equipment, Web Carrying Handle, Internal Pockets, Padded Contoured Shoulder Straps, Chest Strap and Waist Strap |
Item | Tactical Medic Pack |
Closure Type | Zipper |
Description
Tactical Medic Pack, Height 20 in, Width 6 in, Length 11 in, Material 1000D Cordura, Black, Closure Type Zipper, Features Main Compartment Fully Padded to Protect Equipment, Web Carrying Handle, Internal Pockets, Padded Contoured Shoulder Straps, Chest Strap and Waist Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL All In 1 Beard Grm Kit (9685-200)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap for Sensitive Skin, Floral, 16 oz Pump, 12PK (DIA 80784)
- FIRST AID ONLY Alcohol Cleansing Pads, 1-1/4x2-5/8, PK100 (H305)
- STANLEY ARIAL Universal Transmitter, 24V, Tan (14390)
- FIRST AID ONLY First Responder First Aid kit, Plastic, 25 Person (3100)
- FIRST AID ONLY ANSI-Compliant First Aid Kit, 64 Pieces, Plastic Case (238-AN)
- NORTH AMERICAN RESCUE Trauma Aid Kit, Orange (85-3131)
- AMERICAN RED CROSS First Aid Kit, Plastic, 5 Person (720008)
- FIRST AID ONLY First Aid Kit, 138 Pc, Fabric, Blue (FAO428)
- ACME UNITED Physicians Care Eye Flush Solution with First Aid Kit, 24-500 (24-500)
- FIRST AID ONLY Kit First Aid 63 Pc Gen Purp (222-G)
- R&B Fabrications First Aid Kits