Shop All First Aid Kits
R&B Fabrications
Tactical Medic Pack, Black, 11" L
Mfr # RB-371BK-A
Zoro # G9253621
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000D Cordura
- Height 20 in
- Width 6 in
- Color Black
- Features Main Compartment Fully Padded to Protect Equipment, Web Carrying Handle, Internal Pockets, Padded Contoured Shoulder Straps, Chest Strap and Waist Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-371BK-A
- Zoro # G9253621
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 20 in |
Width | 6 in |
Length | 11 in |
Details
Material | 1000D Cordura |
Color | Black |
Features | Main Compartment Fully Padded to Protect Equipment, Web Carrying Handle, Internal Pockets, Padded Contoured Shoulder Straps, Chest Strap and Waist Strap |
Item | Tactical Medic Pack |
Closure Type | Zipper |
Description
Tactical Medic Pack, Height 20 in, Width 6 in, Length 11 in, Material 1000D Cordura, Black, Closure Type Zipper, Features Main Compartment Fully Padded to Protect Equipment, Web Carrying Handle, Internal Pockets, Padded Contoured Shoulder Straps, Chest Strap and Waist Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Clean Cord Plastic Pull Cord 100' (114195)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- NORTHSHORE DynaDry Supreme Liners, White, X-Large, 13x25, 20PK (1419)
- AFS Velvet Reserved Seat Signs - Reserved Pallbearer (Pack of 10) (5711113)
- GENUINE FIRST AID First Aid Kit, Nylon Case, 167 Components (9999-2203)
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89610)
- PROPAC Cert Mini Kit (K3922)
- MY MEDIC Upset Stomach (MM-KIT-S-MD-PK-UP-STMCH-EA)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 2 Per Box (FAE-5100)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 30 Person (FAO-532)
- FIRST AID ONLY First Aid Station, For 75 People, 311 Pieces, 9-3/4"x10-3/4"x3" (FAO60003)
- R&B Fabrications First Aid Kits