Shop All Medical Equipment Bags & Cases
R&B Fabrications
Storage Kit, Green/Yellow/Red/Blue, 5"L
Mfr # RB-470
Zoro # G7231555
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Vinyl
- Closure Type hook-and-loop
- Color Green/Yellow/Red/Blue
- Height 5 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-470
- Zoro # G7231555
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 5 in |
Width | 5 in |
Length | 5 in |
Details
Item | Storage Organizer Kit |
Material | Nylon, Vinyl |
Closure Type | hook-and-loop |
Color | Green/Yellow/Red/Blue |
Features | (4) Accessory Pockets for Organizing Medical Supplies |
Industry Type | Healthcare |
Description
Storage Organizer Kit, Height 5 in, Width 5 in, Length 5 in, Material Nylon, Vinyl, Green/Yellow/Red/Blue, Closure Type Hook-and-Loop, Features (4) Accessory Pockets for Organizing Medical Supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID Reflex First Aid Backpack (31736)
- FIRST AID ONLY Adhesive Bandage, Plastic, 3/4x3In, PK100 (G155)
- CALLCARE Geriatric 10 ft Single Call Cord (ET-7134-10)
- MEGUIARS CLEAN/CONDITIONER VINYL&RUBBR (1 GAL) (MGM-4001)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- R&B Fabrications Medical Equipment Bags & Cases