Shop All Fire Hose Accessories
R&B Fabrications
Storage Bag, Vinyl/Nylon, 12" W
Mfr # RB-M/S103
Zoro # G7260018
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl/Nylon
- Size/Description 1 in
- Includes Hook-and-Loop Closure
- For Use With Fire Hose
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-M/S103
- Zoro # G7260018
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size/Description | 1 in |
Width | 12 in |
Height | 15 in |
Length | 25 in |
For Rack Size | 1 in |
Details
Item | Storage Bag |
Material | Vinyl/Nylon |
Includes | Hook-and-Loop Closure |
For Use With | Fire Hose |
Color | Yellow |
Closure Type | Hook & Loop |
Product Type | Hose Gear Bag |
Material Weight | 68 oz |
Description
Storage Bag, Overall Height 15 in, Overall Length 25 in, Overall Width 12 in, Product Type Hose Gear Bag, Closure Type Hook & Loop, Color Yellow, For Rack Size 1 in, For Use With Fire Hose, Includes (3) Removable Divided Internal Compartments, Hook and Loop Closure, Material Vinyl/Nylon, Material Weight 68 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biohazard Burn Box, 12 In. H, 8 In. W, PK6 (17-789)
- HEXARMOR Safety Gloves, PR (4066W-XXL (11))
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 5, E Width (484072BLK050)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- DIXON Hole Type Spanner Wrench (HTSW)
- MOON AMERICAN Heavy Duty Fire Hose Reel - 1-1/2 In. Diameter - 100 Ft Capacity - Steel (1430-3)
- MOON AMERICAN Fire Hose Reel Cover - 26 In. X 7-1/2 In. - Red Vinyl (138-2)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 6 In.W, Red (137-2)
- CAMPBELL MFG Campbell 3/4 in. Hose X 3/4 in. FPT Cast Iron Hydrant (YH-2LF)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- R&B Fabrications Fire Hose Accessories