Shop All Medical Equipment Bags & Cases
R&B Fabrications
Storage Bag, Red, 12-1/2" L
Mfr # RB-S600X-RD
Zoro # G7231561
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Height 3 in
- Width 8 in
- Features Compact Kit for Iv Supplies, Slot Pockets and Elastic Loops to Keep Contents Organized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-S600X-RD
- Zoro # G7231561
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 3 in |
Width | 8 in |
Length | 12 1/2 in |
Details
Item | Storage Bag |
Material | 1000d Cordura |
Color | Red |
Closure Type | zipper |
Features | Compact Kit for Iv Supplies, Slot Pockets and Elastic Loops to Keep Contents Organized |
Description
Storage Bag, Height 3 in, Width 8 in, Length 12 1/2 in, Material 1000D Cordura, Red, Closure Type Zipper, Features Compact Kit for Iv Supplies, Slot Pockets and Elastic Loops to Keep Contents Organized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-110-026)
- AFS Clip on Window Flag: Purple Banner ( (5711065)
- MSA SAFETY Alkaline Battery Pack (10114837)
- HONEYWELL Bulk CPR Filtershield, Vinyl (121090-H5)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- FIRST AID ONLY 199-Piece Home & Office First Aid Kit (FAO-432)
- R&B Fabrications Medical Equipment Bags & Cases