Shop All Fire Hose Accessories
R&B Fabrications
Storage Bag, Nylon, 22" W
Mfr # RB-422
Zoro # G7260158
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Description 3 in
- Material Vinyl
- Includes Shoulder Strap
- For Use With Fire Hose
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-422
- Zoro # G7260158
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Size/Description | 3 in |
Length | 8 in |
Width | 22 in |
Height | 22 in |
Overall Height | 22 in |
Overall Length | 8 in |
Overall Width | 22 in |
For Hose Size | 100 ft of 2 1/2 in, 100 ft of 3 in, 150 ft to 200 ft of 1 1/2 in |
For Rack Size | 3 in |
Details
Item | Storage Bag |
Material | Vinyl |
Includes | Shoulder Strap |
For Use With | Fire Hose |
Color | Red |
Accessory Type | Storage Bag |
Product Type | Hose Gear Bag |
Material Weight | 22 oz |
Hose Product Type | Hose Gear Bag |
Carrying Type | Shoulder Strap |
For Hose Type | Fire Hose |
Description
Storage Bag, Overall Height 22 in, Overall Length 8 in, Overall Width 22 in, Product Type Hose Gear Bag, Carrying Type Shoulder Strap, Color Red, For Hose Size 100 ft of 2 1/2 in, 100 ft of 3 in, 150 ft to 200 ft of 1 1/2 in, For Hose Type Fire Hose, For Rack Size 3 in, For Use With Fire Hose, Includes Shoulder Strap, Material Vinyl, Material Weight 22 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Absorbent Boom, Petroleum, 10 ft. L, PK4 (T-270)
- IRONLACE Paracord 550 Shoelace, 63", Camo, PR1 (550-63-07)
- CARHARTT Long Sleeve T-Shirt, Black, L (K126-BLK LRG REG)
- BRADY Printer Label, White, Labels/Roll: 100 (PTL-20-422)
- MOON AMERICAN Fire Hose Standard Hump Rack - For 1-1/2 In. Diameter - 50 Ft Capacity - Steel (1420-1)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 1-1/2 In. NH Female X 1 In. NPSH Male - Brass (369-1521011)
- MOON AMERICAN Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling (1117-1550501)
- MOON AMERICAN Heavy Duty Hose Reel, 50 Ft x 1.5 In (1430-1)
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- DIXON BR FNST, 2-1/2", Swivel x MNPT, 2", PL (SM25F20T)
- GAMPAK SRVC ENTRNC HED 3/8-1/3"" (02-51200)
- R&B Fabrications Fire Hose Accessories