Shop All Medical Equipment Bags & Cases
R&B Fabrications
Storage Bag, Blue, 12-1/2" L
Mfr # RB-S600X-RB
Zoro # G7231537
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Height 3 in
- Features Compact Kit for Iv Supplies, Slot Pockets and Elastic Loops to Keep Contents Organized
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-S600X-RB
- Zoro # G7231537
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 3 in |
Width | 8 in |
Length | 12 1/2 in |
Details
Item | Storage Bag |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Blue |
Features | Compact Kit for Iv Supplies, Slot Pockets and Elastic Loops to Keep Contents Organized |
Industry Type | Healthcare |
Description
Storage Bag, Height 3 in, Width 8 in, Length 12 1/2 in, Material 1000D Cordura, Blue, Closure Type Zipper, Features Compact Kit for Iv Supplies, Slot Pockets and Elastic Loops to Keep Contents Organized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Allergy Plus Multi-Sympton Relief Tablets, Box of 50 Dose Packets (90091-005)
- BAND-AID Band Aid Travel Pack Flexible Fabric Bandages 8 Count, PK72 (1005753)
- HOT MAX SOAP STONE FLAT, 6PK (22026)
- DMI Pail w/Lid, Universal, 7 qt. (520-1209-1900)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Trauma Backpack, Navy, 7" L (RB-375NV)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- HONEYWELL Instant Cold Pack, White, 5In x 6In, PK10 (032042)
- R&B Fabrications Medical Equipment Bags & Cases