Shop All Medical Equipment Bags & Cases
R&B Fabrications
Storage Bag, Black, 24" L
Mfr # RB-192BK-PPE
Zoro # G7243461
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Color Black
- Height 13 in
- Features Designed to Carry Personal Protective Equipment Such As Gas Mask or SCBA Face Piece, Light Weight and Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Fabrications
- MFR # RB-192BK-PPE
- Zoro # G7243461
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 13 in |
Width | 12 in |
Length | 24 in |
Details
Item | Storage Bag |
Material | Nylon |
Closure Type | zipper |
Color | Black |
Features | Designed to Carry Personal Protective Equipment Such As Gas Mask or SCBA Face Piece, Light Weight and Durable |
Industry Type | Healthcare |
Description
Storage Bag, Height 13 in, Width 12 in, Length 24 in, Material Nylon, Black, Closure Type Zipper, Features Designed to Carry Personal Protective Equipment Such As Gas Mask or SCBA Face Piece, Light Weight and Durable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFORM Conforming Bandage, 2"X4.4yds (AF50)
- ALCO Fork Stem Bearing (78457)
- VIVE HEALTH Overbed Table (LVA1022)
- HCS Heat/Cold Pack, 10"L x 4"W, PK24 (HCS1125)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- MCKESSON Moore Medical Backpack for 1000 mL Joey Pump (AM1000MLC)
- R&B Fabrications Medical Equipment Bags & Cases