Shop All Fire Hose Accessories
R&B Fabrications
Shoulder Strap and Organizer, Nylon, 34" W
Mfr # RB-HS-200
Zoro # G7259990
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Includes Hook-and-Loop Closure, Rubber Grip
- For Use With Fire Hose
- Width 34 in
- Color Black/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-HS-200
- Zoro # G7259990
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Width | 34 in |
Length | 36 in |
Overall Width | 34 in |
Overall Length | 36 in |
Details
Item | Shoulder Strap and Organizer |
Material | Nylon |
Includes | Hook-and-Loop Closure, Rubber Grip |
For Use With | Fire Hose |
Color | Black/Green |
Accessory Type | Shoulder Strap and Organizer |
Hose Product Type | Hose Carrying Strap |
Material Weight | 25.12 oz |
Product Type | Hose Holding/Carrying Strap |
Carrying Type | Shoulder Strap |
Closure Type | Hook & Loop |
Description
Shoulder Strap and Organizer, Overall Length 36 in, Overall Width 34 in, Product Type Hose Holding/Carrying Strap, Carrying Type Shoulder Strap, Closure Type Hook & Loop, Color Black, Green, For Use With Fire Hose, Includes Rubber Grip, Material Nylon, Material Weight 25.12 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PAPR Nuisance Odor Pad Assembly, Assembly, PEL (35-0699-99X01)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black (B30-R6600)
- GE Hooded Disposable Coveralls, 3XL, White, Zipper Flap (GW9043XL)
- DYMO Industrial Flexible Nylon Labels, Rhyno, Black Text on White, 3/4 in (19 mm) (18489)
- DIXON Pin Lug, 1-1/2 in, Swivel Female NST NH x FNPSH Swivel, Brass, Domestic (DFP15F15S)
- DIXON Double Male Hex Nipple, BR, 2"NPTx1.5"NST (DMH2015F)
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- MOON AMERICAN Fire Hose Female Swivel x Male Solid Adapter - 1-1/2 NPSH Female X 1-1/2 NPT Male - Brass (363-1511561)
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- MOON AMERICAN Standard Hump Rack, 100 Ft x 1-1/2In (1420-3)
- ELKHART BRASS Spanner, Hydrant Wrench Kit with Holder (470 Kit)
- R&B Fabrications Fire Protection