Shop All Lanyard & Lifeline Accessories
R&B Fabrications
Shoulder Strap, 60 in, Black
Mfr # RB-IRS-125
Zoro # G7256859
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1 in
- Includes Carabiner
- Length 60 in
- Hardware Carabiner
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-IRS-125
- Zoro # G7256859
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 60 in |
Details
Item | Shoulder Strap |
Weight Capacity | 1 in |
Includes | Carabiner |
Hardware | Carabiner |
Color | Black |
Hardware Material | Aluminum |
Lifeline Material | 1 in |
Description
Shoulder Strap, Black, Includes Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J89 (465J89)
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 130)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803/9)
- ALLEN BRADLEY GUARDMASTER LIFELINE ROPE TENSIONER HARDWARE KIT SWITCH PARTS AND ACCESSORY (440E-A13080)
- 3M Zorbit Energy Absorber (7401013)
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- KONG USA Harness Stainless Steel Kl With Eyemm. 50 Kg.150 (535B0GPP0K)
- PALMER SAFETY 18" D-Ring Ext With 3/4" Snap Hook Polyester Webbing With Chafe Guard (LE18134)
- GUARDIAN EQUIPMENT Two-Way Standing Seam Roof Clamp (10600)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 600' (FS700-58600)
- R&B Fabrications Fall Protection