Shop All Tool Bags, Backpacks & Totes
R&B Fabrications
Rubble Bag, Red, vinyl
Mfr # RB-889-RD
Zoro # G7243330
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material vinyl
- Features Rubble Bag
- Height 21 in
- Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Fabrications
- MFR # RB-889-RD
- Zoro # G7243330
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 21 in |
Width | 26 in |
Length | 22 in |
Details
Item | Rubble Bag |
Color | Red |
Material | vinyl |
Features | Rubble Bag |
Includes | Carry Strap |
Total Storage Capacity | 12,000 cu in |
Description
Rubble Bag, Red, Material Vinyl, Storage Capacity 12,000 cu in, Height 21 in, Width 26 in, Length 22 in, Includes Carry Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 16" Pro Combination Square (TC134)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- KO-KEN Socket 19mm Nut Grip 29mm 3/8 Sq. Drive (3450M-19)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 7/8 x 7-1/2 in. (38556)
- R&B FABRICATIONS Gear Bag, Red, Heavy Cordura Nylon (RB-200RD-N)
- R&B FABRICATIONS SCBA Mask Bag, Red, Nylon (RB-427-RD)
- R&B FABRICATIONS SCBA Mask Bag, Red, Cordura(R) Nylon (RB-425-RD)
- R&B FABRICATIONS Gear Bag, Red, Cordura(R) Nylon with a Urethane Coated (RB-200MC-XXX)
- R&B FABRICATIONS Cribbing Bag, Red, Red, vinyl (RB-890-RD-N)
- MILWAUKEE TOOL Milwaukee® 48-55-3490 Contractor Bag (48-55-3490)
- BUCKET BOSS Tool Duffel Bag, All-Weather Duffle, 20" x 12" x 12", Waterproof Tarpaulin (68020)
- R&B Fabrications Tool Bags, Backpacks & Totes