Shop All Wildland Equipment
R&B Fabrications
Roller Gear Bag, Red, 26" L
Mfr # RB-197MC-W
Zoro # G7256700
original price:
$261.21
5% off
new price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 13 in
- Length 26 in
- Includes Adjustable Handle
- Material 1000D Cordura(R), Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-197MC-W
- Zoro # G7256700
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Height | 18 in |
Width | 13 in |
Length | 26 in |
Details
Item | Roller Gear Bag |
Includes | Adjustable Handle |
Material | 1000D Cordura(R), Nylon |
Storage Capacity | 6,000 cu in |
Color | Red |
Description
Roller Gear Bag, Red, Material 1000D Cordura(R), Nylon, Storage Capacity 6,000 cu in, Height 18 in, Width 13 in, Length 26 in, Includes Adjustable Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KKCA5-04-L)
- SIGNMISSION Sign, 18" H, Rigid Plastic, Please Ring Door Bell For Service Sign, Landscape, 1824-L-17580 (OS-NS-P-1824-L-17580)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 5XL (200JHX5)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- R&B FABRICATIONS Gear Bag, Red, 24" L (RB-200RD-XL)
- LITTLE MULE Pike Pole Replacement Handle (10600)
- KOMELON Propane Torch Holder (TS1)
- FLAMEFIGHTER Fire Flapper, Ergonomic Handle, 60 In. L (FF)
- SHIELD FIRE PROTECTION Shield Fire Protection SFE11340R 10 lbs 4A-80B-C Rechargebale Fire Extinguisher with Wall Hook (SFE11340R)
- INDIAN Adj Carrying Straps, Poly, 1-3/4 In (175980)
- R&B Fabrications Fire Protection