Shop All Wildland Equipment
R&B Fabrications
Roller Gear Bag, Black, 26" L
Mfr # RB-197BK-W
Zoro # G7256691
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18 in
- Width 13 in
- Length 26 in
- Includes Adjustable Handle
- Material 1000D Cordura(R), Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Fabrications
- MFR # RB-197BK-W
- Zoro # G7256691
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Height | 18 in |
Width | 13 in |
Length | 26 in |
Details
Item | Roller Gear Bag |
Includes | Adjustable Handle |
Material | 1000D Cordura(R), Nylon |
Storage Capacity | 6,000 cu in |
Color | Black |
Description
Roller Gear Bag, Black, Material 1000D Cordura(R), Nylon, Storage Capacity 6,000 cu in, Height 18 in, Width 13 in, Length 26 in, Includes Adjustable Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM FCSHLD W/O FLIP HOLES SH3 LENS (S32030)
- PUREFLO Secondary Visor Welding Shield Accessory (PR02106SP)
- NMC Danger No Smoking Sign, D79P (D79P)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- R&B FABRICATIONS Gear Bag, Red, 24" L (RB-200RD-XL)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- COUNCIL TOOL Fire Swatter, Straight Handle, 60 In. L (FS15)
- KCR MANUFACTURING Replacement Drip Torch Chain Screw (100-084)
- ERGODYNE Backpack, Blue, Polyester (5244)
- SHIELD FIRE PROTECTION Shield Fire Protection SFE11340R 10 lbs 4A-80B-C Rechargebale Fire Extinguisher with Wall Hook (SFE11340R)
- LITTLE MULE Pike Pole Replacement Handle (10600)
- R&B Fabrications Fire Protection