Shop All Medical Equipment Bags & Cases
R&B Fabrications
Rapid Intervention Bag, Red, 23"L
Mfr # RB-888-RD
Zoro # G7256789
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Closure Type zipper
- Color Red
- Height 10 in
- Features Heavy Duty Vinyl, Tuff Bottom, Web Straps for Air Cylinder, External Tool Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-888-RD
- Zoro # G7256789
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 10 in |
Width | 9 in |
Length | 23 in |
Details
Item | Rapid Intervention Bag |
Material | vinyl |
Closure Type | zipper |
Color | Red |
Features | Heavy Duty Vinyl, Tuff Bottom, Web Straps for Air Cylinder, External Tool Pocket |
Industry Type | Healthcare |
Description
Rapid Intervention Bag, Height 10 in, Width 9 in, Length 23 in, Material Vinyl, Red, Closure Type Zipper, Features Heavy Duty Vinyl, Tuff Bottom, Web Straps for Air Cylinder, External Tool Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Organics Conditioner, Fresh Air, 1 gallon (OCFA128-Single)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75155)
- FIRST AID ONLY First Aid Kit Refill, CPR Mask, 1 Per Box (FAE-6023)
- Q-TIPS Q-Tips Cotton Swab Purse Pack 30 Count, PK36 (22127)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- IRON DUCK Trauma Bag, Orange, 19" L, 14-1/2" W (32499AT-OR)
- R&B Fabrications Medical Equipment Bags & Cases