Shop All Medical Equipment Bags & Cases
R&B Fabrications
Rapid Intervention Bag, Blue, 34"L
Mfr # RB-885
Zoro # G7256877
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Closure Type zipper
- Color Blue
- Height 11 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-885
- Zoro # G7256877
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 11 in |
Width | 15 in |
Length | 34 in |
Details
Item | Rapid Intervention Bag |
Material | vinyl |
Closure Type | zipper |
Color | Blue |
Features | High Visibility Reflective Webbing and Trim, Shoulder Strap, Two Side Pockets, Two End Pockets, Large Main Compartment |
Industry Type | Healthcare |
Description
Rapid Intervention Bag, Height 11 in, Width 15 in, Length 34 in, Material Vinyl, Blue, Closure Type Zipper, Features High Visibility Reflective Webbing and Trim, Shoulder Strap, Two Side Pockets, Two End Pockets, Large Main Compartment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pain Relief, Tablet, 50 x 2, PK400 (90780)
- MEDI-FIRST Sinus Decongestant, Tablet, PK100 (80933)
- FIRST AID ONLY Tape, White, Cloth, 1/2 In. W, 10 ft. L (8-060)
- FIRST AID ONLY Conforming Gauze Roll, 2"X12Ft, White (FAE5002)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- KAPAK BY AMPAC Chain of Custody Bag, 13inLx10inW, PK500 (EVD 1013)
- R&B Fabrications Medical Equipment Bags & Cases