Shop All Medical Equipment Bags & Cases
R&B Fabrications
Pannier Bag, Blue, 16" L
Mfr # RB-1315-RB
Zoro # G7256971
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Height 8 in
- Features Multi Purpose Bag That Can Be Used As A Trauma Bag or Oxygen Set Up, Internal Dividers Provide Protection to Contents, Attached with Hook-and-Loop and Side Release Buckles
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-1315-RB
- Zoro # G7256971
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 8 in |
Width | 12 in |
Length | 16 in |
Details
Item | Pannier Bag |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Blue |
Features | Multi Purpose Bag That Can Be Used As A Trauma Bag or Oxygen Set Up, Internal Dividers Provide Protection to Contents, Attached with Hook-and-Loop and Side Release Buckles |
Description
Pannier Bag, Height 8 in, Width 12 in, Length 16 in, Material 1000D Cordura, Blue, Closure Type Zipper, Features Multi Purpose Bag That Can Be Used As A Trauma Bag or Oxygen Set Up, Internal Dividers Provide Protection to Contents, Attached with Hook-and-Loop and Side Release Buckles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED Physicians Care Eye Flush Solution with First Aid Kit, 24-500 (24-500)
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 2 Per Box (FAE-5100)
- FIRST AID ONLY Compress, Sterile, White, No, Gauze (3-008)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 5 Person (FAE-6017)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 2x3", 2mL, Clear, PK1000 (Z2.0203)
- R&B Fabrications Medical Equipment Bags & Cases