Shop All Medical Equipment Bags & Cases
R&B Fabrications
Pannier Bag, Blue, 12" L
Mfr # RB-1366-RB
Zoro # G7256831
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Color Blue
- Height 15 in
- Features (6) Clear Vinyl Pockets to Keep Contents Organized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-1366-RB
- Zoro # G7256831
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 15 in |
Width | 7 in |
Length | 12 in |
Details
Item | Pannier Bag |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Blue |
Features | (6) Clear Vinyl Pockets to Keep Contents Organized |
Description
Pannier Bag, Height 15 in, Width 7 in, Length 12 in, Material 1000D Cordura, Blue, Closure Type Zipper, Features (6) Clear Vinyl Pockets to Keep Contents Organized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLABS. Quadriplegic Universal Nurse Call Switch (PA-1)
- A2Z SCILAB Suture Training Pad, Silicon Skin 14 Wounds of 8 Types for Practising Suture Skills (A2Z-ZR851)
- MAKITA BATTERY 1234 12V POD NIMH (MP193157-5)
- DIXON 4 in x 16 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP164)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Trauma Backpack, Navy, 7" L (RB-375NV)
- EMI Step-In Gear Bag (852)
- R&B Fabrications Medical Equipment Bags & Cases