Shop All Medical Equipment Bags & Cases
R&B Fabrications
Pannier Bag, Black, 12" L
Mfr # RB-1323-BK
Zoro # G7256579
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Height 15 in
- Features Designed to Hold Oxygen Cylinder and Mask, (4) Clear Internal Pockets for Organizing Supplies
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-1323-BK
- Zoro # G7256579
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 15 in |
Width | 7 in |
Length | 12 in |
Details
Item | Pannier Bag |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Black |
Features | Designed to Hold Oxygen Cylinder and Mask, (4) Clear Internal Pockets for Organizing Supplies |
Description
Pannier Bag, Height 15 in, Width 7 in, Length 12 in, Material 1000D Cordura, Black, Closure Type Zipper, Features Designed to Hold Oxygen Cylinder and Mask, (4) Clear Internal Pockets for Organizing Supplies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31051 OR)
- FIRST AID ONLY Bulk First Aid kit, Metal, 75 Person (90603)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Medium, 2000 Pcs (1114)
- BRAZOS Walking Stick, Twisted, Oak, Red, 48" (602-3000-1009)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- IMPACT PRODUCTS Bloodborne Pathogen Cleanup Kit, OSHA Compliant, Plastic Case (BWK 7351)
- R&B Fabrications Medical Equipment Bags & Cases