Shop All Oxygen Regulators
R&B Fabrications
Oxygen Roll Bag, Green, 20-1/2" L
Mfr # RB-838-GR
Zoro # G7256159
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Closure Type zipper
- Color Green
- Height 9 1/2 in
- Features Fully Padded, Removable Inner Liner, (6) Pockets with Tie Down Straps, Vinyl Bottom, Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-838-GR
- Zoro # G7256159
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 9 1/2 in |
Width | 9 1/2 in |
Length | 20 1/2 in |
Details
Item | Oxygen Roll Bag |
Material | Cordura Nylon |
Closure Type | zipper |
Color | Green |
Features | Fully Padded, Removable Inner Liner, (6) Pockets with Tie Down Straps, Vinyl Bottom, Shoulder Strap |
Description
Oxygen Roll Bag, Height 9 1/2 in, Width 9 1/2 in, Length 20 1/2 in, Material Cordura Nylon, Green, Closure Type Zipper, Features Fully Padded, Removable Inner Liner, (6) Pockets with Tie Down Straps, Vinyl Bottom, Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, Unitized (3-005)
- FIRST AID ONLY Triple Antibiotic Ointment, 0.5 g Packet, 60/Box (12-700)
- SECRET Secret Invisible Solid Powder Fresh 1.6 oz. Deodorant, PK12 (12331)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- INVACARE Oxygen Tank Regulator Model 0-4 LPM. Barb Outlet (TAGTR4-8B)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTRM8-8B)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR8-8B)
- MAXTEC Flw Mtr, Up to 15Lpm, Ohmeda Quick Connect (R302P01)
- INVACARE Oxygen Tank Regulator Model Mini TRM8-8B 0-8 LPM. CGA870 w/Barb Outlet (TAGTR15-8B)
- R&B Fabrications Respiratory Equipment