Shop All Oxygen Regulators
R&B Fabrications
Oxygen Roll Bag, Green, 20-1/2" L
Mfr # RB-838-GR-PKT
Zoro # G7256168
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Closure Type zipper
- Color Green
- Height 9 1/2 in
- Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Fabrications
- MFR # RB-838-GR-PKT
- Zoro # G7256168
- Country of Origin United States
- Category Oxygen Regulators
Dimensions
Height | 9 1/2 in |
Width | 9 1/2 in |
Length | 20 1/2 in |
Details
Item | Oxygen Roll Bag |
Material | Cordura Nylon |
Closure Type | zipper |
Color | Green |
Features | Fully Padded, Large Outside Pocket, Removable Inner Liner, (6) Interior Pockets with Tie Down Straps, Vinyl Bottom, Shoulder Strap |
Industry Type | Healthcare |
Description
Oxygen Roll Bag, Height 9 1/2 in, Width 9 1/2 in, Length 20 1/2 in, Material Cordura Nylon, Green, Closure Type Zipper, Features Fully Padded, Large Outside Pocket, Removable Inner Liner, (6) Interior Pockets with Tie Down Straps, Vinyl Bottom, Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- HONEYWELL NORTH Tourniquet, White, Gauze, 18" L x 2" W (020350-X1)
- ORANGE-SOL ORANGE-SOL 22608 Citrus Solution, 12 oz Bottle (22608)
- 3M MASK TAPE 2" / 233+ (3M26340)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTRM4-8B)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-003)
- MEDSOURCE Oxygen Sleeve Bag, Black (MS-33315)
- IRON DUCK Oxygen Bag, Green, 27" L, 13" W (34016D-GN)
- MAXTEC Flw Mtr, Up to 70Lpm, Ohmeda Quick Connect (R302P06)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P03-004)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- R&B Fabrications Respiratory Equipment