Shop All Oxygen Cylinders
R&B Fabrications
Oxygen Cylinder Sleeve, Orange, 16-1/2" L
Mfr # RB-478-OR
Zoro # G7256326
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Color Orange
- Closure Type hook-and-loop
- Height 5 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-478-OR
- Zoro # G7256326
- Country of Origin United States
- Category Oxygen Cylinders
Dimensions
Height | 5 in |
Width | 5 in |
Length | 16 1/2 in |
Details
Item | Oxygen Cylinder Sleeve |
Material | Cordura Nylon |
Color | Orange |
Closure Type | hook-and-loop |
Features | Hook-and-Loop, Nylon Web Handle |
Industry Type | Healthcare |
Description
Oxygen Cylinder Sleeve, Height 5 in, Width 5 in, Length 16 1/2 in, Material Cordura Nylon, Orange, Closure Type Hook-and-Loop, Features Hook-and-Loop, Nylon Web Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Replacement Blades, PK4 (4003)
- FIRST AID ONLY 10 Person Osha First Aid Kit (6060)
- MEDLINE Gauze, Non-Wvn, Cotton, 4"x4", PK50 (PRM21444)
- SOL Thermal Bivvy with Rescue Whistle, Silver (0140-1221)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Pink Grapefruit (304)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Natural (601)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 10L, Peppermint (702)
- MERET PRODUCTS MD Medical Oxygen Cylinder w/ToggleValve (MDCYLT-W)
- CLINTON Oxygen Cylinder Holder (IV-44)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Think Tank (1310)
- MERET PRODUCTS MD Medical Oxygen Cylinder w/Z Valve (MDCYLZ-W)
- R&B Fabrications Respiratory Equipment