Shop All Oxygen Cylinders
R&B Fabrications
Oxygen Cylinder Sleeve, Orange, 16-1/2" L
Mfr # RB-474-OR
Zoro # G7256186
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Color Orange
- Closure Type hook-and-loop
- Height 5 in
- Features Hook-and-Loop, Nylon Web Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Fabrications
- MFR # RB-474-OR
- Zoro # G7256186
- Country of Origin United States
- Category Oxygen Cylinders
Dimensions
Height | 5 in |
Width | 5 in |
Length | 16 1/2 in |
Details
Item | Oxygen Cylinder Sleeve |
Material | Cordura Nylon |
Color | Orange |
Closure Type | hook-and-loop |
Features | Hook-and-Loop, Nylon Web Handle |
Industry Type | Healthcare |
Description
Oxygen Cylinder Sleeve, Height 5 in, Width 5 in, Length 16 1/2 in, Material Cordura Nylon, Orange, Closure Type Hook-and-Loop, Features Hook-and-Loop, Nylon Web Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- WESTCOTT Westcott ACM90751 Midol Complete Pain Reliever Caplets; Blue (ACM90751)
- ZORO SELECT First Aid Kit, Nylon, 20 Person (59030)
- DOVE Dove Men+Care Extra Fresh Body And Face Soap Bar 4 oz. Bar, PK48 (01215)
- MERET PRODUCTS H Medical Oxygen Cylinder, 7079L, Steel (CYL250-540GR)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 10L, Peppermint (702)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Menthol Eucalyptus (603)
- CLINTON Oxygen Cylinder Holder (IV-44)
- WORTHINGTON CYLINDERRP 14OZ Oxygen Cylinder (333251)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Pink Grapefruit (304)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Menthol-Eucalyptus (303)
- R&B Fabrications Respiratory Equipment