Shop All Oxygen Cylinders
R&B Fabrications
Oxygen Cylinder Sleeve, Orange, 16-1/2" L
Mfr # RB-250-OR-P
Zoro # G7256551
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Closure Type hook-and-loop
- Color Orange
- Height 5 in
- Features Cylinder Bag with Padded Head to Protect Regulator, Hook-and-Loop Straps for Connecting to Bed, Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-250-OR-P
- Zoro # G7256551
- Country of Origin United States
- Category Oxygen Cylinders
Dimensions
Height | 5 in |
Width | 5 in |
Length | 16 1/2 in |
Details
Item | Oxygen Cylinder Sleeve |
Material | Cordura Nylon |
Closure Type | hook-and-loop |
Color | Orange |
Features | Cylinder Bag with Padded Head to Protect Regulator, Hook-and-Loop Straps for Connecting to Bed, Shoulder Strap |
Description
Oxygen Cylinder Sleeve, Height 5 in, Width 5 in, Length 16 1/2 in, Material Cordura Nylon, Orange, Closure Type Hook-and-Loop, Features Cylinder Bag with Padded Head to Protect Regulator, Hook-and-Loop Straps for Connecting to Bed, Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBABY OUTLET PLUG TRNSLUC 24PK (L1821A)
- TAYLOR PRECISION PRODUCTS Digital Glass Bath Scale, Taupe with Stainless Steel Accents, 400-Lb. Capacity (5297042)
- GREEN EARTH Skin Cleanser, Foaming, Fragrance-Free, 1 Gal, , Straw, PK 4 (BET7150400)
- SANITARY NECESSITIES Sanitary Napkin Bag, PK500 (HOTEL-500)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 10L, Pink Grapefruit (704)
- MERET PRODUCTS ME Medical Oxygen Cylinder w/Z Valve (MECYLZ-W)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 10L, Peppermint (702)
- CRAMER DECKER MEDICAL Valve, Steel Cyl, CGA 540,125 cu. ft., M (CYL125-540GR)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Pink Grapefruit (304)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Think Tank (1310)
- MERET PRODUCTS MD Medical Oxygen Cylinder w/Z Valve (MDCYLZ-W)
- R&B Fabrications Respiratory Equipment