Shop All Oxygen Cylinders
R&B Fabrications
Oxygen Cylinder Sleeve, Green, 16-1/2" L
Mfr # RB-475-OR
Zoro # G7256317
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Closure Type hook-and-loop
- Color Green
- Height 5 in
- Features Hook-and-Loop, Nylon Web Handle, Small Pocket for Extra Masks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-475-OR
- Zoro # G7256317
- Country of Origin United States
- Category Oxygen Cylinders
Dimensions
Height | 5 in |
Width | 5 in |
Length | 16 1/2 in |
Details
Item | Oxygen Cylinder Sleeve |
Material | Cordura Nylon |
Closure Type | hook-and-loop |
Color | Green |
Features | Hook-and-Loop, Nylon Web Handle, Small Pocket for Extra Masks |
Industry Type | Healthcare |
Description
Oxygen Cylinder Sleeve, Height 5 in, Width 5 in, Length 16 1/2 in, Material Cordura Nylon, Green, Closure Type Hook-and-Loop, Features Hook-and-Loop, Nylon Web Handle, Small Pocket for Extra Masks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Curling Iron 1" Tourmln (CD107NN)
- OKEEFFES Working Hands No Scent Hand Repair Cream 3.4 oz (K0350007)
- AEK NAR Compressed Gauze (EN9520)
- PHILLIPS Phillips Milk Of Magnesia Original 4 oz. Bottle, PK24 (80803486)
- FERNO Universal Cylinder Oxygen Bracket, SS/Alm (521)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 10L, Pink Grapefruit (704)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Pink Grapefruit (304)
- MERET PRODUCTS H Medical Oxygen Cylinder, 7079L, Steel (CYL250-540GR)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Menthol Eucalyptus (603)
- DRIVE MEDICAL Oxygen Cylinder Cart, 12 Cylinders (18143)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Natural (601)
- R&B Fabrications Respiratory Equipment