Shop All Oxygen Cylinders
R&B Fabrications
Oxygen Cylinder Sleeve, Green, 16-1/2" L
Mfr # RB-475-GR
Zoro # G7256560
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Color Green
- Closure Type hook-and-loop
- Height 5 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-475-GR
- Zoro # G7256560
- Country of Origin United States
- Category Oxygen Cylinders
Dimensions
Height | 5 in |
Width | 5 in |
Length | 16 1/2 in |
Details
Item | Oxygen Cylinder Sleeve |
Material | Cordura Nylon |
Color | Green |
Closure Type | hook-and-loop |
Features | Hook-and-Loop, Nylon Web Handle, Small Pocket for Extra Masks |
Industry Type | Healthcare |
Description
Oxygen Cylinder Sleeve, Height 5 in, Width 5 in, Length 16 1/2 in, Material Cordura Nylon, Green, Closure Type Hook-and-Loop, Features Hook-and-Loop, Nylon Web Handle, Small Pocket for Extra Masks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Leg Rest Ratchet Kit (79003)
- JOHNSON & JOHNSON Mini First Aid Kit, Portable, 12 Pieces, 4-1/4"x4"x1" (JOJ8295)
- FERNO Lifting Bridle (418-1)
- WHITE MARBLE BASICS Bar Soap, Fresh, 3/4, PK1000 (DW06009)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Natural (601)
- MERET PRODUCTS MD Medical Oxygen Cylinder w/Z Valve (MDCYLZ-W)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 10L, Pink Grapefruit (704)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Pink Grapefruit (304)
- WORTHINGTON CYLINDERRP 14OZ Oxygen Cylinder (333251)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Menthol Eucalyptus (603)
- CLINTON Oxygen Cylinder Holder (IV-44)
- R&B Fabrications Respiratory Equipment