Shop All Medical Equipment Bags & Cases
R&B Fabrications
Overdose Kit, Black, 7-1/2" L
Mfr # RB-S800-BK
Zoro # G7256606
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Closure Type zipper
- Color Black
- Height 3 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-S800-BK
- Zoro # G7256606
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 3 in |
Width | 2 in |
Length | 7 1/2 in |
Details
Item | Medic Bag |
Material | Cordura Nylon |
Closure Type | zipper |
Color | Black |
Features | Room to Hold Essential Contents to Treat An Opioid Overdose, (2) Sets of Elastic Loops with Clear Zippered Pocket, Belt Loops |
Description
Medic Bag, Height 3 in, Width 2 in, Length 7 1/2 in, Material Cordura Nylon, Black, Closure Type Zipper, Features Room to Hold Essential Contents to Treat An Opioid Overdose, (2) Sets of Elastic Loops with Clear Zippered Pocket, Belt Loops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person (90612)
- ALCO Vinyl Back Upholstery, 20" W, 8 Hole, Black (765-A3)
- HONEYWELL Bandage, Beige (100520-H5)
- PROCTER & GAMBLE Invisible Solid Anti-Perspirant And Deodorant, Powder Fresh, 0.5 Oz Stick (31384EA)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x4", 2mL, Clear, PK1000 (Z2.0404)
- R&B Fabrications Medical Equipment Bags & Cases