Shop All Medical Equipment Bags & Cases
R&B Fabrications
Overdose Kit, Black, 7-1/2" L
Mfr # RB-S800-BK-C
Zoro # G7256536
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Color Black
- Closure Type zipper
- Height 3 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-S800-BK-C
- Zoro # G7256536
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 3 in |
Width | 2 in |
Length | 7 1/2 in |
Details
Item | Medic Bag |
Material | Cordura Nylon |
Color | Black |
Closure Type | zipper |
Features | Room to Hold Essential Contents to Treat An Opioid Overdose, (2) Sets of Elastic Loops with Clear Zippered Pocket, Heavy Duty Metal Belt Clip |
Industry Type | Healthcare |
Description
Medic Bag, Height 3 in, Width 2 in, Length 7 1/2 in, Material Cordura Nylon, Black, Closure Type Zipper, Features Room to Hold Essential Contents to Treat An Opioid Overdose, (2) Sets of Elastic Loops with Clear Zippered Pocket, Heavy Duty Metal Belt Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid First Aid Kit Refill, Paperboard, 1 Person (90643)
- CREST HEALTHCARE Call for Assistance Buzzer/Strobe, 24 VAC (115791)
- MOTRIN Motrin Ibuprofen Tablets 100 Caplets, PK12 (3048152)
- ECOS PRO Hand Soap, CLR, 1 gal, Lavender, PK4 (PL9665/04)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- ORTHO Backpack Spryr Ortho 4G (190630)
- R&B Fabrications Medical Equipment Bags & Cases