Shop All Wildland Equipment
R&B Fabrications
Mask Bag, Yellow, 9" L
Mfr # RB-427-YL
Zoro # G7243376
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 9 in
- Length 9 in
- Includes Hook-and-Loop Closure, D Ring
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-427-YL
- Zoro # G7243376
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Height | 14 in |
Width | 9 in |
Length | 9 in |
Details
Item | Mask Bag |
Includes | Hook-and-Loop Closure, D Ring |
Material | Nylon |
Storage Capacity | 1,000 cu in |
Color | Yellow |
Description
Mask Bag, Yellow, Material Nylon, Storage Capacity 1,000 cu in, Height 14 in, Width 9 in, Length 9 in, Includes Hook-and-Loop Closure, D Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, XL (8287)
- 5.11 Blue Big Horn Jacket size L (48026)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, 2XL, Gauntlet Cuff, PR (INDI-KC5-06-XXL)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-116-427-5)
- R&B FABRICATIONS Gear Bag, Red, 24" L (RB-200RD-XL)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- LITTLE MULE Pike Pole Replacement Handle (10600)
- LEADER Smoke Fluid, 5L, PK4 (710-351)
- INDIAN Adj Carrying Straps, Poly, 1-3/4 In (175980)
- ANCHOR INDUSTRIES Training Fire Shelter, Large (9003021)
- ERGODYNE Backpack, Blue, Polyester (5244)
- R&B Fabrications Fire Protection