Shop All Wildland Equipment
R&B Fabrications
Mask Bag, Yellow, 6" L
Mfr # RB-425-YL
Zoro # G7243428
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 9 in
- Length 6 in
- Includes Brass Grommet
- Material 1000D Cordura(R), Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-425-YL
- Zoro # G7243428
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Height | 14 in |
Width | 9 in |
Length | 6 in |
Details
Item | Mask Bag |
Includes | Brass Grommet |
Material | 1000D Cordura(R), Nylon |
Storage Capacity | 750 cu in |
Color | Yellow |
Description
Mask Bag, Yellow, Material 1000D Cordura(R), Nylon, Storage Capacity 750 cu in, Height 14 in, Width 9 in, Length 6 in, Includes Brass Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Gen Purpose Glove, 10, 5ZV61, PR (11-800VP)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, L, PR (3205L)
- KLEENGUARD Liq Parti Protect Shoe Cover 7 Elastic WHT Univ 300/Cs (27000)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 38 to 42 In (JE-70M)
- R&B FABRICATIONS Gear Bag, Red, 24" L (RB-200RD-XL)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- YARD TUFF Farm Bell (YTF-22LB)
- SHIELD FIRE PROTECTION Shield Fire Protection SFE11340R 10 lbs 4A-80B-C Rechargebale Fire Extinguisher with Wall Hook (SFE11340R)
- ERGODYNE Gear Bag, Blue, Polyester (5216)
- KOMELON Propane Torch Holder (TS1)
- ANCHOR INDUSTRIES Training Fire Shelter, Large (9003021)
- R&B Fabrications Wildland Equipment