Shop All Wildland Equipment
R&B Fabrications
Gear Bag, Red, 26" L
Mfr # RB-199-U
Zoro # G7256719
original price:
$183.71
5% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18
- Width 13 in
- Length 26 in
- Includes Carry Handle, Pocket
- Material 1000D Cordura(R), Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-199-U
- Zoro # G7256719
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Height | 18 |
Width | 13 in |
Length | 26 in |
Details
Item | Gear Bag |
Includes | Carry Handle, Pocket |
Material | 1000D Cordura(R), Nylon |
Storage Capacity | 6,000 cu in |
Color | Red |
Description
Gear Bag, Red, Material 1000D Cordura(R), Nylon, Storage Capacity 6,000 cu in, Height 18, Width 13 in, Length 26 in, Includes Carry Handle, Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Reading/Working Glss, +1.0, Clear, Plycrbnt (250-27-0010)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_12x18 (T1-1015-EG_12x18)
- KONG USA Chain Gripper, 7ft. Spliced Rope (614.08RS)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, X-Large, Yellow (8050-SA XL)
- R&B FABRICATIONS Gear Bag, Red, 24" L (RB-200RD-XL)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- LEADER Smoke Fluid, 5L (710-350)
- ERGODYNE Backpack, Blue, Polyester (5244)
- ERGODYNE Fire/Safety Gear Bag, Black, Polyester (5008)
- KOMELON Propane Torch Holder (TS1)
- ANCHOR INDUSTRIES Training Fire Shelter, Large (9003021)
- R&B Fabrications Fire Protection