Shop All Wildland Equipment
R&B Fabrications
Gear Bag, Red, 24" L
Mfr # RB-200RD-XL
Zoro # G7243218
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 13 in
- Length 24 in
- Includes Handle
- Material 1000D Cordura(R), Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-200RD-XL
- Zoro # G7243218
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Height | 16 in |
Width | 13 in |
Length | 24 in |
Details
Item | Gear Bag |
Includes | Handle |
Material | 1000D Cordura(R), Nylon |
Storage Capacity | 5,200 cu in |
Color | Red |
Description
Gear Bag, Red, Material 1000D Cordura(R), Nylon, Storage Capacity 5,200 cu in, Height 16 in, Width 13 in, Length 24 in, Includes Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE SMS Protective Coverall, w/Elastic Hood&Wrist XL (GW901XL)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- SOUND SEAL Noise Absorber, Quilted, 1 In Thick (110R)
- SCRUB ZONE Scrub Shirt, L, Gray, Unisex (71221)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- FLAMEFIGHTER Fire Flapper, Ergonomic Handle, 60 In. L (FF)
- INDIAN Adj Carrying Straps, Poly, 1-3/4 In (175980)
- SHIELD FIRE PROTECTION Shield Fire Protection SFE11340R 10 lbs 4A-80B-C Rechargebale Fire Extinguisher with Wall Hook (SFE11340R)
- KCR MANUFACTURING Replacement Drip Torch Chain Screw (100-084)
- ANCHOR INDUSTRIES Fire Shelter, Regular (9003077)
- ANCHOR INDUSTRIES Training Fire Shelter, Large (9003021)
- R&B Fabrications Fire Protection