Shop All Wildland Equipment
R&B Fabrications
Gear Bag, Red, 24" L
Mfr # RB-200MC-XL
Zoro # G7256895
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 13 in
- Length 24 in
- Includes Handle, Firefighter Shield
- Material 1000D Cordura(R), Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R&B Fabrications
- MFR # RB-200MC-XL
- Zoro # G7256895
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Height | 16 in |
Width | 13 in |
Length | 24 in |
Details
Item | Gear Bag |
Includes | Handle, Firefighter Shield |
Material | 1000D Cordura(R), Nylon |
Storage Capacity | 5,200 cu in |
Color | Red |
Description
Gear Bag, Red, Material 1000D Cordura(R), Nylon, Storage Capacity 5,200 cu in, Height 16 in, Width 13 in, Length 24 in, Includes Handle, Firefighter Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Do Not Enter Sign - Bilingual, ESD672PB (ESD672PB)
- TINGLEY Protective Waterproof Footwear, Men 5, PR (27211)
- GENUINE GRIP Work Shoes, Mens, 13M, Wht, Slip On, PR (4705-13M)
- 3M Breathing Tube Adapter (V-199)
- R&B FABRICATIONS Gear Bag, Red, 24" L (RB-200RD-XL)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- ERGODYNE Fire/Safety Gear Bag, Black, Polyester (5008)
- YARD TUFF Farm Bell (YTF-22LB)
- COUNCIL TOOL Fire Swatter, Straight Handle, 60 In. L (FS15)
- ANCHOR INDUSTRIES Training Fire Shelter, Large (9003021)
- LEADER Gas Supply Hose for Fire Trainer, Armored (V90.80.057)
- R&B Fabrications Fire Protection