Shop All Wildland Equipment
R&B Fabrications
Gear Bag, Red, 24" L
Mfr # RB-200MC-N
Zoro # G7243306
original price:
$107.38
18% off
new price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 13 in
- Length 24 in
- Includes Handle, Firefighter Shield Logo
- Material 1000D Cordura(R), Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-200MC-N
- Zoro # G7243306
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Height | 13 in |
Width | 13 in |
Length | 24 in |
Details
Item | Gear Bag |
Includes | Handle, Firefighter Shield Logo |
Material | 1000D Cordura(R), Nylon |
Storage Capacity | 4,200 cu in |
Color | Red |
Description
Gear Bag, Red, Material 1000D Cordura(R), Nylon, Storage Capacity 4,200 cu in, Height 13 in, Width 13 in, Length 24 in, Includes Handle, Firefighter Shield Logo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Pool Rules (North Carolina) Sign 20" x 28", 5PK (A20413)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (80-400)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121435)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- R&B FABRICATIONS Gear Bag, Red, 24" L (RB-200RD-XL)
- YARD TUFF Farm Bell (YTF-22LB)
- LEADER Smoke Fluid, 5L, PK4 (710-351)
- LEADER Smoke Fluid, 5L (710-350)
- INDIAN Adj Carrying Straps, Poly, 1-3/4 In (175980)
- ANCHOR INDUSTRIES Fire Shelter, Large (9003078)
- R&B Fabrications Wildland Equipment