Shop All Medical Equipment Bags & Cases
R&B Fabrications
Gear Bag, Blue, 13" L
Mfr # RB-195-RB-N
Zoro # G7256910
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Closure Type zipper
- Color Blue
- Height 13 in
- Features Outside Pocket for Extra Gloves and Small Items, Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-195-RB-N
- Zoro # G7256910
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 13 in |
Width | 24 in |
Length | 13 in |
Details
Item | Gear Bag |
Material | Cordura Nylon |
Closure Type | zipper |
Color | Blue |
Features | Outside Pocket for Extra Gloves and Small Items, Handle |
Industry Type | Healthcare |
Description
Gear Bag, Height 13 in, Width 24 in, Length 13 in, Material Cordura Nylon, Blue, Closure Type Zipper, Features Outside Pocket for Extra Gloves and Small Items, Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID BLS Pro 100 Easy-Roll First Aid Station (31587)
- FIRST AID ONLY Bulk Eye Care Emergency Responder Pack, Plastic (RC-684)
- VERSA Springwater Body Wash Refill (99804)
- KEMP USA Ambu CPR Mask in Red Pouch, 10-517 (10-517)
- R&B FABRICATIONS Trauma Backpack, Navy, 7" L (RB-375NV)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- KAPAK BY AMPAC Chain of Custody Bag, 13inLx10inW, PK500 (EVD 1013)
- R&B Fabrications Medical Equipment Bags & Cases