Shop All Medical Equipment Bags & Cases
R&B Fabrications
Fanny Pack, Orange, 5" L
Mfr # RB-502-OR
Zoro # G7256299
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Color Orange
- Height 3 in
- Features Designed to Hold Personal Protection Items, Web Belt with Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-502-OR
- Zoro # G7256299
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 3 in |
Width | 9 1/2 in |
Length | 5 in |
Details
Item | Fanny Pack |
Material | Nylon |
Closure Type | zipper |
Color | Orange |
Features | Designed to Hold Personal Protection Items, Web Belt with Buckle |
Description
Fanny Pack, Height 3 in, Width 9 1/2 in, Length 5 in, Material Nylon, Orange, Closure Type Zipper, Features Designed to Hold Personal Protection Items, Web Belt with Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBABY COVERPLUG OUTLET CVR 2PK (L1031)
- NORTH AMERICAN RESCUE Trauma and First Aid Kit, Red/White (80-1034)
- Q-TIPS Q-Tips Cotton Swab 375 Count, PK12 (000000000084132)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 10 7/8x11.5 (91329)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Trauma Backpack, Navy, 7" L (RB-375NV)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- R&B Fabrications Medical Equipment Bags & Cases