Shop All Medical Equipment Bags & Cases
R&B Fabrications
Fanny Pack, Orange, 4" L
Mfr # RB-501-OR
Zoro # G7256341
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Orange
- Closure Type zipper
- Height 3 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-501-OR
- Zoro # G7256341
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 3 in |
Width | 7 in |
Length | 4 in |
Details
Item | Fanny Pack |
Material | Nylon |
Color | Orange |
Closure Type | zipper |
Features | Designed to Hold Personal Protection Items, Web Belt with Buckle |
Industry Type | Healthcare |
Description
Fanny Pack, Height 3 in, Width 7 in, Length 4 in, Material Nylon, Orange, Closure Type Zipper, Features Designed to Hold Personal Protection Items, Web Belt with Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMO Gray Wheelchair Street Tire (37-540)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x6", 2mL, Clear, PK1000 (Z2.0606)
- SIMPSON STRONG-TIE STRAP 36 IN. (LSTA36)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (21031 BK)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- KEMP USA 10 Unit Plastic Box With Gasket Empty (10-714)
- R&B Fabrications Medical Equipment Bags & Cases