Shop All Medical Equipment Bags & Cases
R&B Fabrications
Burn Kit Bag, Yellow, 7" L
Mfr # RB-177-YL
Zoro # G7256177
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Color Yellow
- Height 13 in
- Features Web Handles and D Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-177-YL
- Zoro # G7256177
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 13 in |
Width | 11 in |
Length | 7 in |
Details
Item | Burn Kit Bag |
Material | Nylon |
Closure Type | zipper |
Color | Yellow |
Features | Web Handles and D Rings |
Industry Type | Healthcare |
Description
Burn Kit Bag, Height 13 in, Width 11 in, Length 7 in, Material Nylon, Yellow, Closure Type Zipper, Features Web Handles and D Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFRIN Afrin Original 12 Hour Nasal Spray .51 fl. oz. Bottle, PK36 (84619973)
- GOLDEN TECHNOLOGIES Infinite Position Lift Chair Hand Control (ZK756HCL)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTR8-5B)
- ILC Replacement for Mckesson Lumeon Deluxe Blood Pressure Unit Inflation Bulb AND Valve (LUMEON DELUXE BLOOD PRESSURE UNIT INFLATION BULB)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- EMI Bag/Tote, Airway Trauma Response Bag, Orange, 1000 Denier Nylon (879)
- R&B Fabrications Medical Equipment Bags & Cases