Shop All Medical Equipment Bags & Cases
R&B Fabrications
Bag, Purple, 13" L
Mfr # RB-829-P
Zoro # G7231476
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cordura Nylon, Vinyl
- Color Purple
- Closure Type zipper
- Height 14 in
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-829-P
- Zoro # G7231476
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 14 in |
Width | 6 1/2 in |
Length | 13 in |
Details
Item | Bag |
Material | Cordura Nylon, Vinyl |
Color | Purple |
Closure Type | zipper |
Features | Light Weight, Ample Storage for Pediatric Emergency Supplies, Outside Front Pocket, Elastic Straps for Securing Supplies |
Industry Type | Healthcare |
Description
Bag, Height 14 in, Width 6 1/2 in, Length 13 in, Material Cordura Nylon, Vinyl, Purple, Closure Type Zipper, Features Light Weight, Ample Storage for Pediatric Emergency Supplies, Outside Front Pocket, Elastic Straps for Securing Supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Reliant Lift Controller (1078275)
- STRYKER PHYSIO-CONTROL Carrying Tote (11260-000048)
- DYNAREX Alcohol Pads, Antiseptics, PK1000 (1116)
- MEDLINE INDUSTRIES, INC Medline® Deluxe Disposable Fluff and Polymer Underpads, 36" x 36", Green, 50/Case (MSC282070LB)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Trauma Backpack, Navy, 7" L (RB-375NV)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- MEDSOURCE Waste Bag, 17-1/8 in. L x 9 in. W, PK480 (MS-17367)
- R&B Fabrications Medical Equipment Bags & Cases