Shop All Medical Equipment Bags & Cases
R&B Fabrications
Backpack, Navy, 11" L
Mfr # RB-365NV-E
Zoro # G7231686
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Height 20 in
- Features Open Main Compartment for Bulk Storage, Carry Handle, Backpack Straps, (3) Outside Storage Pockets
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-365NV-E
- Zoro # G7231686
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 20 in |
Width | 6 in |
Length | 11 in |
Details
Item | Backpack |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Navy |
Features | Open Main Compartment for Bulk Storage, Carry Handle, Backpack Straps, (3) Outside Storage Pockets |
Description
Backpack, Height 20 in, Width 6 in, Length 11 in, Material 1000D Cordura, Navy, Closure Type Zipper, Features Open Main Compartment for Bulk Storage, Carry Handle, Backpack Straps, (3) Outside Storage Pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK11-HA.69.000)
- IVORY Ivory Body Wash Original 12 fl. oz., PK6 (91981)
- FIRST AID ONLY Wound Seal Rapid Response Bottle (90327)
- BAND-AID Plastic Strips Adhesive Bandages, PK60 (5635)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag Dispenser, Blue/Clear (3933D)
- R&B Fabrications Medical Equipment Bags & Cases