Shop All Medical Equipment Bags & Cases
R&B Fabrications
Backpack, Black, 11" L
Mfr # RB-365BK-BD
Zoro # G7256140
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Height 20 in
- Width 6 in
- Features Main Compartment, (3) Outside Compartments, (5) Small Storage Pockets, Long Pocket, Cylinder Sleeve, Carry Handle, Backpack Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-365BK-BD
- Zoro # G7256140
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 20 in |
Width | 6 in |
Length | 11 in |
Details
Item | Backpack |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Black |
Features | Main Compartment, (3) Outside Compartments, (5) Small Storage Pockets, Long Pocket, Cylinder Sleeve, Carry Handle, Backpack Straps |
Industry Type | Healthcare |
Description
Backpack, Height 20 in, Width 6 in, Length 11 in, Material 1000D Cordura, Black, Closure Type Zipper, Features Main Compartment, (3) Outside Compartments, (5) Small Storage Pockets, Long Pocket, Cylinder Sleeve, Carry Handle, Backpack Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- DEFIBTECH AED Training Battery, Rechargeable (DCF-DBP-RC2)
- HOSPECO Dual Sanitary Napkin/Tampon Dispenser, Coin, 11 1/8 x 7 5/8 x 26 3/8, White (D1-25)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Trauma Backpack, Navy, 7" L (RB-375NV)
- S.M. ARNOLD BODY SHOP DECONTAMINATION KIT (ARSSP-592)
- R&B Fabrications Medical Equipment Bags & Cases