Shop All Medical Equipment Bags & Cases
R&B Fabrications
Backpack, Black, 11" L
Mfr # RB-365-BK-A
Zoro # G7231589
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Height 20 in
- Width 6 in
- Features Main Compartment, (3) Outside Compartments, (9) Small Storage Pockets, Long Pocket, Carry Handle, Backpack Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-365-BK-A
- Zoro # G7231589
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 20 in |
Width | 6 in |
Length | 11 in |
Details
Item | Backpack |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Black |
Features | Main Compartment, (3) Outside Compartments, (9) Small Storage Pockets, Long Pocket, Carry Handle, Backpack Straps |
Industry Type | Healthcare |
Description
Backpack, Height 20 in, Width 6 in, Length 11 in, Material 1000D Cordura, Black, Closure Type Zipper, Features Main Compartment, (3) Outside Compartments, (9) Small Storage Pockets, Long Pocket, Carry Handle, Backpack Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON Mens Pivot Foil Shaver (PF7400)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- MAXITHINS w/ Wings, Ultra Thin, 100PK (MT-200)
- OASIS Lotion, 1 oz Tube, PK288 (LT-OAS-T-1709)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- FIRST AID ONLY First Responder Bag, 8-3/4x7-1/2x16 (520-FR/BAG-FAO)
- R&B Fabrications Medical Equipment Bags & Cases