Shop All Medical Equipment Bags & Cases
R&B Fabrications
Ampoule Case, Blue, 13" L
Mfr # RB-S700X-RB
Zoro # G7231546
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Blue
- Closure Type zipper
- Height 3 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-S700X-RB
- Zoro # G7231546
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 3 in |
Width | 5 in |
Length | 13 in |
Details
Item | Ampoule Case |
Material | Nylon |
Color | Blue |
Closure Type | zipper |
Features | Nylon Case with Clear Pocket for Inventory List, Pluck Foam for Secure Vial Storage |
Description
Ampoule Case, Height 3 in, Width 5 in, Length 13 in, Material Nylon, Blue, Closure Type Zipper, Features Nylon Case with Clear Pocket for Inventory List, Pluck Foam for Secure Vial Storage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bag/Tote, Responder Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5220)
- NORTHSHORE GoSupreme Pull-On Underwear, White, Large, 36"-48", 56PK (1356)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Fabric (2064-0291)
- HEALTHSMART DMI Classic Steel Rollator Walker with Padded Seat, Blue (501-1013-0100)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- EMI Trauma Bag, Nylon, Navy, 20"x12-1/2"x9" (804)
- R&B Fabrications Medical Equipment Bags & Cases