Shop All Medical Equipment Bags & Cases
R&B Fabrications
Air Mask Bag, Red, 4" L
Mfr # RB-426-RD
Zoro # G7260060
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Closure Type hook-and-loop
- Color Red
- Height 14 in
- Features Designed for An Air Mask with Attached to Face Piece Regulator, Spring Snap for Easy Hanging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB-426-RD
- Zoro # G7260060
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 14 in |
Width | 10 in |
Length | 4 in |
Details
Item | Air Mask Bag |
Material | Cordura Nylon |
Closure Type | hook-and-loop |
Color | Red |
Features | Designed for An Air Mask with Attached to Face Piece Regulator, Spring Snap for Easy Hanging |
Industry Type | Healthcare |
Description
Air Mask Bag, Height 14 in, Width 10 in, Length 4 in, Material Cordura Nylon, Red, Closure Type Hook-and-Loop, Features Designed for An Air Mask with Attached to Face Piece Regulator, Spring Snap for Easy Hanging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cough Drops, Lozenge, 50 x 1, 7.6mg, PK50 (90306)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x6", 2mL, Clear, PK1000 (Z2.0606)
- ZORO SELECT Room Status Signaling Flag, 8-Flag (3WHJ4)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Glucose Slimpaks, 0.55 oz Paks, 2PK (90551)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- CYNAMED Premium OR Grade Dental Oral Surgery Kit (CYZR-0352)
- R&B Fabrications Medical Equipment Bags & Cases