Shop All Wildland Equipment
R&B Fabrications
Air Bag Equipment Pack, Orange, 20" L
Mfr # RB -880-OR
Zoro # G7256737
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 17 in
- Length 20 in
- Includes Carry Handle
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&B Fabrications
- MFR # RB -880-OR
- Zoro # G7256737
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Height | 7 in |
Width | 17 in |
Length | 20 in |
Details
Item | Air Bag Equipment Pack |
Includes | Carry Handle |
Material | vinyl |
Storage Capacity | 2,400 cu in |
Color | Orange |
Description
Air Bag Equipment Pack, Orange, Material Vinyl, Storage Capacity 2,400 cu in, Height 7 in, Width 17 in, Length 20 in, Includes Carry Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41432)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- ANSELL Electrical Gloves, Rubber, Black, 16inL, PR (CL1B16)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50178-12)
- R&B FABRICATIONS Gear Bag, Red, 24" L (RB-200RD-XL)
- R&B FABRICATIONS Turnout Gear Strap, Red/Black, 50" L (RB-MS-TOGS)
- LEADER Smoke Fluid, 5L, PK4 (710-351)
- LEADER Smoke Fluid, 5L (710-350)
- ANCHOR INDUSTRIES Fire Shelter, Regular (9003077)
- ERGODYNE Gear Bag, Blue, Polyester (5216)
- KOMELON Propane Torch Holder (TS1)
- R&B Fabrications Wildland Equipment