Shop All Sink Drains
Razoredge
Solid Brass Vessel Sink Strainer Drain without Overflow Brushed Nickel Finish Fits Standard 1.5-Inch Drain Opening
Mfr # RA104748
Zoro # G004160905
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razoredge
- MFR # RA104748
- Zoro # G004160905
- UPC # 654204481617
- Country of Origin China
- Category Sink Drains
Description
This high quality strainer drain is the perfect finishing touch for your beautiful new vessel sink. Constructed of solid brass for strength and durability, the 19-hole grid drain has a brushed nickel finish. Chrome or oil rubbed bronze finishes are also available. The drain assembly includes two rubber seals, a plastic spacer, and brass fastener. Designed to fit any vessel with a standard 1.5-inch opening, the drain is covered by a limited lifetime warranty.19 hole strainer drain for vessel sink; Brushed nickel finish Solid brass construction Includes two rubber seals, plastic spacer, and brass fastener 7 1/8-inches total length; Fits any standard 1.5-inch drain opening Limited lifetime warranty Item Length: 2.375 Item Width: 1.5 Item Height: 7.125 Material: Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 9" Black Pipe Nipple Sch 40 (5P696)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04014)
- ANVIL 2" x 1-1/2" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333503)
- AMERICAN STANDARD Countertop Sink, 8" Center Holes, Bone (0475020.021)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Nickel (EV8316)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59053)
- ALLPOINTS Sink Drain (561219)
- KOHLER Clicker Drain With Overflow (25322-2MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow (KBP1002)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-BV)
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-15-2NH)
- Razoredge Sink Drains