Shop All Placemats
Razoredge
Grey Dish Drying Mat; 16 x 18 in.
Mfr # RA338597
Zoro # G903879243
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Grey Dish Drying Mat
- Color: Grey
- Size: 16 x 18 in.
- Weight: 0.34
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Ladle, 1 oz., 2 in. L (CL01)
- INTEPLAST GROUP Food Bags, 0.75 mil, 10" x 14", Clear, PK1000 (PBR1014)
- STAR MANUFACTURING Toggle Switch 30 A 125V 25A 250V Spst (2EZ3808)
- COMMERCIAL CHEF Mini Food Dicer Slicer Chopper Mincer Shredder, Handheld (CH1501)
- PAINLESS LEARNING Painless Learning NUM-1 Numbers With Animals Placemat - Pack of 4 (NUM-1)
- PAINLESS LEARNING Dinosaurs Placemat 4PK (DIN1)
- HOFFMASTER 10" x 14" Scalloped Navy Blue Paper Placemats 1000 PK (310523)
- PAINLESS LEARNING Painless Learning SOC-1 Signers Of The Constitution Placemat - Pack of 4 (SOC-1)
- BETSY DRAKE Betsy Drake PM422 Hibiscus Place Mat - Set of 4 (PM422)
- VHC BRANDS 13 x 72 in. Custom Burlap Chocolate Runner Fringed (12993)
- VINTIQUEWISE 15 Decorative Weave Water Hyacinth Round Mat Charger Plates for Dining Table (QI003915-15)
- Razoredge Placemats