Shop All Freezers
Razoredge
Energy Star 2.1 cu. ft. Stainless Steel Upright Freezer with Lock
Mfr # RA123112
Zoro # G303933088
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Total Storage Volume - 2.1 cu. ft.
- Sleek stainless steel door and black cabinet
- Recessed handle provides a flush finish with the door
- Mechanical temperature control
- Temperature Range - -10° - 2°F
- Two removable flat slide out wire shelves
- Cylinder lock and two keys
- Freestanding setup (clearance around the unit is needed)
- Manual Defrost
- Reversible Door
- Powerful compressor cooling
- Refrigerant type - R134a
- Voltage - 115V /60Hz
- Power - 75 watts / 0.88 Amps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Spider Grate 8-1/8D, 12-7/8 Corn To C (31455)
- ALL SPORT Sports Drink Mix, Sugar Free, Orange (10125037)
- PENTAIR WATER 6GAL Laundry System (2162B)
- ICE-O-MATIC Limit Switch (9101124-02)
- AVANTI 3.5 cu. ft. Garage Ready Chest Freezer, Platinum (CF35F2G)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- TRUE Freezer, Single Glass Door, 23 Cu. Ft. (GDM-23F-HC-TSL01)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- MAXX COLD Mobile Ice Cream Freezer 20 CUFT (MXF71F)
- TURBO AIR Turbo Air M3 Series Reach In Freezer, Solid Door, 18.7 Cu. Ft., Stainless Steel (M3F19-1-N)
- WHYNTER 62 Qt Dual Zone Portable Fridge/ Freezer (FM-62DZ)
- Razoredge Freezers