Shop All Paint Trays & Liners
Razoredge
50084 Mini Roller Tray 4 in. - pack of 12
Mfr # RA154700
Zoro # G304147651
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razoredge
- MFR # RA154700
- Zoro # G304147651
- UPC # 654204834604
- Country of Origin China
- Category Paint Trays & Liners
Description
Features
- 4"
- Heavy duty solvent resistant paint tray
- Ridged tray grid
- Reinforced edges
- For use with all paints
- Dimension: 5.25" H x 7.75" W x 15.25" L
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 7" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206-7)
- VHT Heat Resistant to 500 Degrees Fahrenheit, Pontiac Metallic Blue, 12 Ounce Aerosol Spray Can (DE1616)
- GENERAL FINISHES 1 Qt Honey Maple Wood Stain Oil-Based Penetrating Stain (HMQT)
- ENCORE PLASTICS 5 Gal Plastic Pail Lid W/Plg Wh (201219)
- WOMBAT PORTAPAINT HDPE Paint Tray Liner, 1 qt, 13" L, 1/2" D, 10" W, 10 PK (5054)
- LEAKTITE Deep Paint Tray Blk 3Qt (003Q4501012)
- WOOSTER 11" Paint Tray Liner 12pk. (BR496-11)
- WORK TOOLS Plastic Mini Paint Tray, 13" L, 9" W (73510)
- ZORO SELECT Paint Tray Liner 13 R408 (R408 - 13)
- REDTREE INDUSTRIES Redtree Industries 35014 Plastic Paint Tray - 4" (35014)
- LEAKTITE Silver 5 qt Paint Pail (M05Q0005012)
- Razoredge Paint Trays and Buckets