Shop All Barware and Beverage Service
Razoredge
0025460 Glass Clip Top Square Spice Jar 2 oz - pack of 12
Mfr # RA156118
Zoro # G004017131
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razoredge
- MFR # RA156118
- Zoro # G004017131
- UPC # 654204833492
- Country of Origin China
- Category Barware and Beverage Service
Description
The clip-top jar is a tried-and-true favorite featuring a glass lid with metal clip and rubber ring, which makes for easy sealing and opening.
Features- Size: 2 oz.
- Counter display
- Clip top jars are great for bottling fruits and preserving pickles and vegetables
- Also great for gift giving or crafts
- logo embossed on front
- jars also make wonderful home storage containers
- Glass lid with hinged metal clip and rubber ring for creating an airtight seal
- Ideal for storing dry foods such as rice, sugar and flour
- Dishwasher safe
- Dimension: 3.4" H x 7.4" W x 9.5" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10930A0004Latch & Strike For - Part# 930A00004 (930A00004)
- VULCAN HART Thermostat Kx 3/16 X 11-1/2, 36 (810071)
- ROYAL Royal Good 2 Grow Fruit Punch Juice 6 oz., PK12 (65120)
- AMERICAN EAGLE AE-MC12N 1" Stainless Steel 1HP Commercial Electric Meat Cutter Kit (AE-MC12N-1)
- ALLPOINTS Shaker, Cocktail , 3 Piece, 8 Oz (2801653)
- BRITE CONCEPTS 2 oz Red Plastic Shot Glass (12030-CLP)
- TABLECRAFT Beverage Tub with Base, 761 oz. Stainless Steel (BTB1610)
- HOUDINI 16 oz Silver Stainless Steel Cocktail Shaker (H4-013704T)
- CAKEWALK Plaid Wine Purse Bag, Brown (4320)
- BAXTON STUDIO Pietro Mid-Century Modern White and Brown Finished Wine Cabinet (150-9003)
- AMERCAREROYAL Coffe Stirrers, Wood 7.5" PK5000 (RPP R825)
- Razoredge Barware and Beverage Service