Shop All Bicycles & Scooters
Razor Usa
Razor 13013240 A5 Lux Scooter - Blue
Mfr # 13013240
Zoro # G303788657
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Razor Usa
- MFR # 13013240
- Zoro # G303788657
- UPC # 845423010645
- Country of Origin China
- Category Bicycles & Scooters
Description
Founded in June 2000, Razor USA, LLC is a privately held company based in Cerritos, Calif. and holds the worldwide rights to the Razor brand. Home of the wildly popular Razor kick scooter, Razor has other scooters like the E100, E200, and E300 (electric scooters). The cutting-edge line of Razor products also includes the Dirt Rocket, Pocket Mod, Pocket Rocket, Ground Force, a line of electric powered ride-on toys and a junior line of scooters. Razor also offers an action video - RVM, featuring Team Razor (pro scooter athletes ages 9 to 20, who tour the world participating in demonstrations and competitions). Razor has numerous awards including Toy Industry Associations ''Toy of the Year,'' and ''Toy of the Year'' honors from TIME Magazine, Parents, Parenting, Sports Illustrated for Kids, Nick Jr. and U.S. News & World Report.
Razor A5 Lux. The popular kick scooter in a deluxe size. With extra-large urethane wheels and a cool profile, it's the smoothest ride around! The A5 LUX kick scooter is easy to fold and ready to go.
Features- New anodized finish and kick stand.
- Aircraft-grade aluminum t-tube and deck
- Extra-large urethane wheels.
- Adjustable handlebars.
- Easy to fold and carry.
- Rear fender brake.
- No assembly required.
- Built for taller riders
- Child Weight Min - 45 lbs.
- Child Weight Max - 220 lbs.
- Item Weight - 9.5 lbs.
- Dimensions - 30.2 x 12.1 x 4.8 in.
- Color - Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE GARDEN FENCE STL48""X50' (034850)
- BBK 18 ft x 12.6 ft 4.7 Tarp, Woven Resin (SLINGBAG 80616)
- KOHLER Gasket Exhaust (63 041 42-S)
- JACTO Jacto Nozzle cap for HD400 and HH5 Sprayers 1168546 (1168546)
- RAZOR USA Razor 13014300 A3 Scooter 2006 Clear (13014300)
- RAZOR USA Razor 13003A2-PU Scooter - Purple (13003A2-PU)
- BELL SPORTS BICYCLE INNER TUBE 18"" (7015356)
- CAPSTONE BIKE CHAIN CONN LINK1/8"" (65302)
- WORKSMAN Bicycle Tube, 24x2-1/8 In, Puncture Resist (6023B)
- DUO BICYCLE PARTS DUO Bicycle Parts BPRSL Bicycle Pedal Leather Straps Black; 2 x 9 in. (BPRSL)
- RADIO FLYER RF CLASSC RED TRICYCL10"" (34B)
- Razor Usa Bicycles & Scooters